Furniture hinge clips with damping 165°
Clips furniture hinge with damping 165°
HNGE-SOFT-(SERIES H)-165
Register now and access more than 125,000 products
Concealed Hydraulic Hinge, soft close
Quiet and controlled closing even after applying high force optional
Clip-on system
- Clip-on system for the highest convenience.
- Easy to assemble and disassemble without tools optional
Longevity
Industry tested standard for long life and highest reliability
2D Adjustment
Adjustment of longitudinal & vertical axis for excellent fit
Opening angle:
165°
Hinge cup Ø:
35 mm
Hinge cup holes distance:
48 mm
Depth of hinge cup:
11.5 mm
Main material:
Cold-rolled steel
Coating:
Nickel plated
Door thickness:
14-21mm
Datasheets(X)
![]() | |
Door position | Overlay |
Drilling pattern | 45/9.5 mm |
Material | Steel-nickel |
Opening angle | 165 Degree |
Suitable for max. door thickness | 22 mm |
Surface | Nickel plated |
Type of assembly | Screw-on |
