Welcome to Würth Greece For trade customers only

Fully threaded hexagonal bolt and fine thread

DIN 961 steel 10.9 zinc plated fine thread
SCR-DIN961-10.9-WS17-(A2K)-M10X1,25X30

Art.-no. 006741030
EAN 4045727449455

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 961, steel 10.9, galvanised, blue passivated (A2K)

The fine thread means


  • Lower rise for increased self-locking power compared to a bolt with a standard thread

  • Higher torque

  • Larger bolt diameter for increased reliability
Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M10 x 1.25

Length (l1)

30 mm

Head height (k1)

6.4 mm

Standards

DIN 961

Material

Steel

Property class

10.9

Surface

Zinc plated

Head type

Hexagon head

Head details

0 - not applicable

Drive type

Outer hexagon

External drive (s1)

WS17

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Fine pitch thread

Thread design

Full thread

Design

0 - not applicable

Product class

A

Area of application

0 - not applicable

Regulated area

0 - not applicable

Construction product

0 - not applicable

EC declaration of conformity (CE)

0 - not applicable

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information