Fully insulated round connector receptacle, easy entry
Round plug-in sleeve, fully insulated, easy entry
RDSKT-BLUE-949
Art.-no. 05587560
EAN 4045989169559
Register now and access more than 125,000 products
- Material: Brass
- Galvanised layer
- Rated voltage max. 300 V
- "Easy Entry" insertion
- Easy, fast and safe insertion of the conductor
- RoHS compliant
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Diameter | 5 mm |
Min./max. temperature conditions | -15 to 75 °C |
Insulating material | PVC |