Full extension underfloor guide Dynapro soft-close, 70 kg
Dynapro Soft-close full extension, 70 kg
UFLRGUID-DYNAP-50-FP-SOFTCLOSE-700
Register now and access more than 125,000 products
Very quiet operation, no friction
Thanks to fully synchronised runners
Easy and precise performance
Thanks to abrasion-resistant plastic rollers
High lateral stability
Thanks to wide guide rails
Minimal withdrawal forces
Also suitable for small drawers
Narrow gap profile
Thanks to integrated front support
The appropriate lock coupling and adjustment adaptor enable three or two-dimensional adjustment.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Nominal length (NL) | 700 mm |
Load capacity | 50 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
