Full extension Nova Pro with soft close
Full extension Nova Pro, soft close
AY-FP-FRMSYS-NOVAPRO-SFTCL-40KG-NL550MM
NOVA PRO
Art.-no. F101063669
EAN 4048539361618
Register now and access more than 125,000 products
Synchronised roller rail
Silent and fluid rails that do not catch when opened or closed
Maximum stability
Minimal reduction values
The drawer can be assembled and disassembled without tools
Specified dimensions are not binding. Product subject to technical changes.
Datasheets(X)
![]() | |
Nominal length | 550 mm |
Opening/closing system | Soft-close |
Pullout type | Full extension |
Load capacity | 40 kg |
Material | Steel |
Surface | Zinc plated |
