Full extension Nova Pro Soft-close value pack
Full extension Nova Pro Soft-close value pack
DRWR-FE-NP-SOFTCLOSE-VL-R-40KG-NL500
Register now and access more than 125,000 products
Datasheets(X)
Nominal length | 500 mm |
Opening/closing system | Soft-close |
Pullout type | Full extension |
Load capacity | 40 kg |
Suitable for drawer side | Nova Pro Classic, Nova Pro Scala |
Suitable for NP Tipmatic soft-close | Yes |
Material | Steel / plastic |
Surface | Zinc plated |