Frame Tavinea Sorto Nova Pro Scala
Frame Tavinea Nova Pro Scala/Vionaro V8
FRM-TAVINEA-SORTO-SILVER-NL500-W276
Art.-no. F007130059
EAN 9003012769492

Register now and access more than 125,000 products
- High-quality frame made of powder-coated steel
- Colour-matched to Scala
- The slip stoppers ensure a firm hold in the drawer

Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Colour | Silver |
Suitable for drawer side | Nova Pro Scala H90, Vionaro V8 H89 with 8 mm back panel |
Suitable for nominal length | 500 mm |
Width | 276 mm |
Material | Steel |
Suitable for cabinet width | From 400 mm |
SCALA | ||||||||||
S | Cabinet width (KB) | |||||||||
300 | 400 | 500 | 600 | 700 | 800 | 900 | 1000 | 1100 | 1200 | |
16 | 208 | 308 | 408 | 508 | 608 | 708 | 808 | 908 | 1008 | 1108 |
19 | 202 | 302 | 402 | 502 | 2 | 702 | 802 | 902 | 1002 | 1102 |
Internal dimension (LWS) |
NL | X |
500 | 479 (for V8 with 16 mm back panel 472) | Key |
KB | Cabinet width |
CWC | Clear drawer width |
NL | Nominal length |
S | Cabinet side wall |
TAG | Tolerance compensation |
* Cabinet side wall 16/19 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!