Welcome to Würth Greece For trade customers only

Frame Tavinea Sorto Nova Pro Scala

Frame Tavinea Nova Pro Scala/Vionaro V8
FRM-TAVINEA-SORTO-SILVER-NL500-W186

Art.-no. F007130087
EAN 9003012769737

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Perfect organisation for utensil and small parts drawers
  • High-quality frame made of powder-coated steel

  • Colour-matched to Scala

  • The slip stoppers ensure a firm hold in the drawer

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Silver

Suitable for drawer side

Nova Pro Scala H90, Vionaro V8 H89 with 8 mm back panel

Suitable for nominal length

500 mm

Width

186 mm

Material

Steel

Suitable for cabinet width

From 300 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Knife block Tavinea Sorto Nova Pro Scala

KNFEBLOCK-TAVINEA-(ASH-NATURE)-NL500

Knife block for 6 knives, always protected and ready to hand. Ideal storage for your favourite knives.
x 1 pcs
Tiered spice rack Tavinea Sorto Nova Pro Scala

SPICERELAY-TAVINEA-(ASH-NATURE)-NL500

The ideal spice jar accessory for any occasion, perfectly stored and clearly arranged.
x 1 pcs
Tavinea Sorto Nova Pro Scala foil roll holder

FOILHOLD-TAVINEA-(ASH-NATURE)-NL500

For foil and cling film, perfectly stored away and easy to tear off.
x 1 pcs
Knife block Tavinea Sorto Nova Pro Scala

KNFEBLOCK-TAVINEA-(ASH-BLACK)-NL500

Knife block for 6 knives, always protected and ready to hand. Ideal storage for your favourite knives.
x 1 pcs
Tiered spice rack Tavinea Sorto Nova Pro Scala

SPICERELAY-TAVINEA-(ASH-BLACK)-NL500

The ideal spice jar accessory for any occasion, perfectly stored and clearly arranged.
x 1 pcs
Tavinea Sorto Nova Pro Scala foil roll holder

FOILHOLD-TAVINEA-(ASH-BLACK)-NL500

For foil and cling film, perfectly stored away and easy to tear off.
x 1 pcs
Cross beam Tavinea Sorto Nova Pro Scala

TRAV-TAVINEA-SORTO-STONE-NL500

Perfect organisation for utensil and small parts drawers
x 10 pcs
Cross beam Tavinea Sorto Nova Pro Scala

TRAV-TAVINEA-SORTO-SILVER-NL500

Perfect organisation for utensil and small parts drawers
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information