Frame Nova Pro Scala H90
Frame Nova Pro Scala H90 big pack
FRMSYS-NP-SCALA-R-ANTHRACIT-H90-NL500
Register now and access more than 125,000 products
- Practical standard drawer for all uses
- Adjustable with designer railings
- Integrated height and lateral adjustment
- Optimal utilisation of space thanks to straight inner sides and narrow installation width
- Robust construction and very good stability
- Toolless assembly and disassembly from the front
- Base and rear wall have the same width
- No machining of base required
Specified dimensions are non-binding. Subject to technical changes.
Datasheets(X)
For kitchen, bathroom and other domestic furniture
Nominal length | 500 mm |
Material | Steel |
Colour | Anthracite |
Surface | Epoxy coating |
Height | 90 mm |
Height adjustment | +/- 2 mm |
Side adjustment | +/- 1.5 mm |