Frame Nova Pro Scala H186 big pack
Frame Nova Pro Scala H186 big pack
FRMSYS-NP-SCALA-SILVER-H186-NL500
Register now and access more than 125,000 products
Datasheets(X)
Nominal length | 500 mm |
Material | Steel |
Colour | Silver |
Surface | Epoxy coating |
Height | 186 mm |
Height adjustment | +/- 2 mm |
Side adjustment | +/- 1.5 mm |
Tilt adjustment | Integrated |