Welcome to Würth Greece For trade customers only

Frame Nova Pro Scala H186 big pack

Frame Nova Pro Scala H186 big pack
FRMSYS-NP-SCALA-L-ICE-H186-NL500

Art.-no. F100103343
EAN 9003012707999

Prices and availability visible after login
Frame Nova Pro Scala H186 big pack

Art.-no. F100103343

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

500 mm

Material

Steel

Colour

Ice

Surface

Epoxy coating

Height

186 mm

Height adjustment

+/- 2 mm

Side adjustment

+/- 1.5 mm

Tilt adjustment

Integrated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information