Frame Nova Pro Scala H122 for H122 drawers
Frame Nova Pro Scala H122
FRMSYS-NP-SCALA-ICE-H122-NL500

Register now and access more than 125,000 products
- Elegant intermediate height for special applications
- Design bars for customisation
- Integrated height, side and inclination adjustment
- Optimal space usage thanks to straight internal sides and low installation width
- Robust construction and high stability
- Tool-free assembly and disassembly of front
- Base and rear wall have the same width
- No floor work needed
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
CAD data (available after login)
Kitchen/bathroom/living room furniture
![]() | |
Nominal length | 500 mm |
Material | Steel |
Colour | Ice |
Surface | Epoxy coating |
Height | 122 mm |
Height adjustment | +/- 2 mm |
Side adjustment | +/- 1.5 mm |
Tilt adjustment | Integrated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!