Welcome to Würth Greece For trade customers only

Frame Nova Pro Scala H122

Frame Nova Pro Scala H122 big pack
FRMSYS-NP-SCALA-L-SILVER-H122-NL500

Art.-no. F100103286
EAN 4099618009808

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For H122 drawers
  • Elegant intermediate heights for special applications

  • Adjustable with designer railings

  • Integrated height, side and inclination adjustment

  • Optimal utilisation of space thanks to straight inner sides and narrow installation width

  • Robust construction and very good stability

  • Toolless assembly and disassembly from the front

  • Base and rear wall have the same width

  • No machining of base required

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For kitchen, bathroom and other domestic furniture

Nominal length

500 mm

Material

Steel

Colour

Silver

Surface

Epoxy coating

Height

122 mm

Height adjustment

+/- 2 mm

Side adjustment

+/- 1.5 mm

Tilt adjustment

+/- 1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information