Welcome to Würth Greece For trade customers only

Frame Nova Pro Classic H122

Frames Nova Pro Classic H122
FRMSYS-NP-CLASSIC-MET-H122MM-NL550MM
NOVA PRO CLASSIC

Art.-no. F100062976

EAN 4048539342792

Prices and availability visible after login
Frame Nova Pro Classic H122

Art.-no. F100062976

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Fully synchronised friction-free rail technology

  • Excellent sliding properties

  • Maximum stability

  • Minimal reduction values

  • 3-dimensional front adjustment for a perfect joint

  • Tilt adjustment built into frame

  • Tool-free assembly and disassembly of drawer front

  • No bottom panel preparation necessary

  • The bottom and back walls have the same width

  • Ideal use of storage space with straight internal walls and narrow installation width

Dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

550 mm

Height

122 mm

Colour

Silver metallic

Material

Steel

Surface

Powder-coated

Height adjustment

+/- 2 mm

Side adjustment

+/- 1.5 mm

Minimum installation depth

553 mm

Design

Packed in pairs

Legend
B Bottom panel FST Front panel overlay NL Nominal length
BB Bottom panel width KV Front edge of the wardrobe RW Rear panel
BL Bottom panel length LWK Internal unit span RWB Back panel width
FAS Front, side panel overlay MET Minimum installation depth RWH Rear panel height
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Full extension Nova Pro with soft close

AY-FP-FRMSYS-NOVAPRO-SFTCL-40KG-NL550MM

With integrated damper system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Spacer Nova Pro type 600

SPCE-F.FRMSYS-(NOVAPRO-TYPE-600)

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information