Welcome to Würth Greece For trade customers only

Formwork release oil sprayer

Formwork oil sprayer
PRESSPRR-OIL-6BAR-6LTR

Art.-no. 0651150209

EAN 4047376733312

Prices and availability visible after login
Formwork release oil sprayer

Art.-no. 0651150209

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Corrosion-resistant, polyester-coated steel container

Large range


Flexible spiral tubing 2.5 m with safety latch



Pleasant working


The brass spray pipe is rotatable by 360° and facilitates comfortable and effortless working by adjusting direction.



Optimal distribution


The precision flat jet nozzle with fine nozzle distributes the formwork oil evenly and sparingly.



Quick and convenient to refill


The large filling opening allows the device to be filled quickly.



Dirt-free


Dirt cannot enter the container thanks to the funnel cover.



Secure stowage


Tubes can be securely stowed thanks to the spray and extension tube bracket.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Liquid volume

6 l

Bin capacity

9 l

Operating pressure

6 bar

Flow capacity conditions

at 2 bar

Flow capacity

0.64 l/min

Max. operating temperature

40 °C

Recoil force

5 N

Material

Steel

Height x width

495 x 255 mm

Hose length

2.5 m

Product weight (per item)

4951.000 g

Formwork release oil sprayer including:
1 x
Quantity: 1 x
Hose
1 x
Hose

SP-HOSECONNECTION

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
Carry strap
1 x
Carry strap

SP-CLAMP

Quantity: 1 x
1 x
Spray pipe with nozzle for formwork oil spraying devices

SPRPIP-F.FORMOILSPRR-W.NOZ

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Spray pipe with nozzle for formwork oil spraying devices

SPRPIP-F.FORMOILSPRR-W.NOZ

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information