Fork-type wire rope terminal With right-hand internal thread
Wire cable barrel trmnl sst A4 fork IT right-hand
FRK-BARLTRML-IT-RIGHT-A4-M8
Art.-no. 5176047008
EAN 4045989825981
Register now and access more than 125,000 products
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Outer diameter (d2) | 12 mm |
Bolt diameter (d3) | 8 mm |
Length (l1) | 65 mm |
Fork width (inner) (l3) | 10 mm |
Fork height (h1) | 12 mm |
