Forestry protection glove
Cut-resistant glove forestry
CUTRESGLOV-FOREST-SZ10
Art.-no.
0899451610
EAN 4062856646111
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.


Exclusively for trade customers
Register now and access more than 125,000 products
Chainsaw protective glove with special protective insert in the back of the left hand
- According to EN 381-7, Class 2 (for chainsaw speed of 24m/s), form A
- Inside hand and fingertips made of full cowhide leather
- Back of hand made of robust polyamide fabric
- Soft polyester lining in back of hand
- Wide knuckle protection
- Long, snug knit cuff
Product information
Datasheets(X)
Size | 10 |
Standards | EN 388, EN 381-7 |
Category | III |