Welcome to Würth Greece For trade customers only

Foodstuff lubricating oil NSF H3

LUB-FDSAVE-DIRECT-CONTACT-SPRAY-400ML

Art.-no. 0893107100

EAN 4068362664540

Prices and availability visible after login
Foodstuff lubricating oil NSF H3

Art.-no. 0893107100

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Liquid, colourless special lubricant for lubricating areas in contact with food

Special liquid lubricant


  • Excellent lubricating properties in hard-to-reach areas thanks to its low viscosity

  • Cleaning effect ensures maximum protection in machine and transmission/transfer sections exposed to hydraulic stresses

  • Reduced consumption

  • No visual impairment from the occasional contact of lubricant and product


Tasteless and odourless


  • Does not change the taste or odour of food, thus ensuring that foodstuff maintains its guaranteed properties

  • Wide range of applications in the production, handling and/or packaging of foodstuffs or pharmaceutical and cosmetic products where there is occasional contact between product and manufacturer


Approved by LGA (Landesgewerbeanstalt Bayern), a structural design certification company in Bavaria, Germany.


  • Not harmful to health

  • Not harmful to skin and mucous membranes

  • Non-toxic


Temperature resistance of -10° C to +180° C


Long service life of lubricant across a wide temperature range



Good material compatibility


Wide range of application options on different surfaces, such as: aluminium, stainless steel, mineral-oil compatible plastics such as PD, PE, PS, nylon, polycarbonate, glass fibre, hard epoxy fabrics such as glass fibre, etc.



Hydrophobic


  • Water-repellent

  • Good anti-corrosion properties
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For the liquid lubrication of valve seals, packaging machines, O-rings, drives, stud bolts and bolt guides, hinges and roller chains, as well as mechanical devices in the food, beverage, pharmaceutical, sanitary and hospital industries, etc. Lubrication of knives in the paper industry as well as needles and sinkers in knitting machines. Lubrication is also maintained in transport machines and systems subject to hydraulic loads. Transport of fish, fruit and vegetables, harvesters, forklifts, lubrication of garden tools and equipment, and the food-processing industry in general.

Instructions

Clean and degrease the area to be lubricated. Shake the container well before use. Spray a thin layer of the food-industry lubricant.

Chemical basis

Special oil

Density

0.84 g/cm³

Density conditions

at 15°C, ASTM D-1298

Min. temperature conditions

-12 °C

Max. temperature conditions

190 °C

Min. flashing point

195 °C

Kinematic oil basis viscosity

15 cSt

Conditions for viscosity of oil basis

at 40°C, in accordance with ASTM D-445

Acid-free

Yes

Resistance against

Light

Contents

400 ml

Weight of content

268 g

Shelf life from production

60 Month

Conditions to maintain shelf life from production

at max. 50°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information