Welcome to Würth Greece For trade customers only

Food-grade silicone acetate

Acetate food grade
SILSEAL-ACE-FOODGRADE-SILVER/SST-310ML

Art.-no. 08925504
EAN 4065746564151

Prices and availability visible after login
Food-grade silicone acetate

Art.-no. 08925504

Prices and availability visible after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special, high-quality sealant for sealing in food processing and drinking water sector, as well as for aquarium construction

Tested product characteristics


  • Meets the requirements of NSF/ANSI Standard 61

  • Sensor testing for food

Tested by Stegmann Laboratory


  • Can be used in food handling and processing operations

Tested by ISEGA-Forschungs- und Untersuchungsgesellschaft mbH Aschaffenburg (Germany)


  • In aquarium construction

  • Can be used in the drinking water sector

KTW test (contact of drinking water with non-metallic materials) by The Ruhr District Institute of Hygiene in Gelsenkirchen (Germany)


  • In drinking water sector

DVGW Worksheet W 270 – Hygiene Institute of the Ruhr Region, Gelsenkirchen


  • Resistant to micro-organisms

  • In cleanrooms


Adheres to a wide variety of materials


  • Adhesion to a range of substrates present in the food processing sector

  • Also adheres to artificial stone


High degree of resistance to chemicals



Good smoothing properties



Building material class B2 according to DIN 4102

Notice
  • As a general rule, in line with DIN 52452 Part 4, sealants should not be painted over

  • Remove excess smoothing agent from surfaces

  • Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing joints that come into contact with drinking water or food, e.g. in commercial kitchens, butcher's shops, breweries, on sales counters and in walk-in refrigerators and for aquarium construction.

Instructions
  • The surface must be load-bearing, clean, dry and free from grease, rust and water

  • Do not use in heavy rain

  • The joint dimensions must be observed

  • Prime the joints with PE back-fill material

  • A primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces

  • Smoothing agents must only be used before the skin formation time and must be completely levelled after use with a smoothing tool. Excess product next to the joint must also be removed immediately, otherwise staining may occur.

  • Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.

Container

Cartridge

Contents

310 ml

Chemical basis

Sauer silicones (acetate systems)

Colour

Silver coloured, Stainless steel coloured

Continuous motion absorption

25 %

Shore A hardness

25

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 180 °C

Full curing speed/conditions

3 mm/d / 23°C and 50% relative humidity

Min. skin-formation time

10 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min./max. full curing speed /conditions

2-3 mm/d / 23°C and 50% relative humidity

Min. breaking elongation

500 %

Fungicidal properties

No

Building material class

B2 - Normally inflammable

Shelf life from production

18 Month

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Density/conditions

1.04 g/cm³ / at 20°C

Density

1.04 g/cm³

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
PE backfill sealant

SEALCORDMATL-PE-6MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-10MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-15MM

Silicone-free and good joint filling strength
x 100 m
Joint smoother geometric shape with angled edges

JNTSMTHR

With angled edges, the joint smoother is especially suitable for sanitation applications
x 5 pcs
Silicone primer

PRIM-SILSEAL-250ML

Universal primer for improving adhesion of silicone sealants on absorbent and non-absorbent surfaces
Sealant smoothing agent

SMTHR-SEAL-5LTR

Universal smoothing agent suitable for all types of sealants
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information