Folding rule Internal joint
Folding rule internal joint
FLDRUL-WOOD-INJNT-2M-WHITE-TYP1
Register now and access more than 125,000 products
Wooden rule, 2 m
Does not bend and always lies straight during measuring
Internal joints
Folding rule can be used as a ruler, larger advertising surface
Angles stamped on second joint as standard
No additional goniometer required
EEC type approval, accuracy class III
Datasheets(X)
Material  | Wood  | 
Colour  | White  | 
Max. length measuring range  | 2 m  | 
Length of link (pivot point)  | 200 mm  | 
Accuracy class  | III  | 
Number of chain links  | 10 PCS  | 
Length (folded up) x width (folded up) x height  | 220 x 16 x 36 mm  | 
Angle markings on joints  | 90 Degree  | 
Material of joints  | Hardened steel  | 
Design  | Inside hinges, With locking function at 90°  |