Welcome to Würth Greece For trade customers only

Foaming appliance, mobile

Foaming appliance, mobile
FMAPP-MOB-MOD1943-1/4ZO-50LTR

Art.-no. 0715585810
EAN 4056807346953
Prices and availability visible after login
Foaming appliance, mobile

Art.-no. 0715585810

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

450 mm

Height

1030 mm

Depth

410 mm

Volumetric capacity

50 l

Connection thread

1/4 inch

Operating pressure

8 bar

Material of tank

Steel

Surface

Epoxy coating

Type description

Πιστοποιημένο κατά 97/23/ΕΟΚ

Product weight (per item)

27.400 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information