Foam masking tape
Soft foam masking tape
SOFT EDGE MASKING FOAM TAPE 14MM X 50M
Art.-no. 0818301450
EAN 4045727971635
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A quick and efficient way of sealing door pillars, bonnet and boot doors, fuel tank doors, sunroofs and other apertures.
- Can be torn by hand
- Repositionable
- Highly flexible
- Withstands paint booth baking cycles
- Can be easily removed without leaving streaks
- Handy dispenser box
- Prevents paint smears caused by flat masking tape
- Protects the interior of the vehicle from paint mist, dust and dirt during painting
- Seals moving parts, such as doors, boots, bonnets, sliding roofs, fuel tank doors.
- Available in two sizes for different types of apertures
- Suitable for water-based paints
Product information
Datasheets(X)
Colour | White |
Length | 50 m |
Width | 13 mm |
Thickness | 13 mm |
Thickness of adhesive tape | 8 mm |