Welcome to Würth Greece For trade customers only

Fluid suction pump

Hand-held drum pump, metal
MANUAL OIL PUMP

Art.-no. 9500000888

EAN 4056807076362

Prices and availability visible after login
Fluid suction pump

Art.-no. 9500000888

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

400 ml

Adjustable for 60 l to 220 l barrel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for oils, anti-freeze (not resistant to nitromethane)

Material

High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7

Colour

Silver grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information