Floor marking adhesive tape
Floor marking adhesive tape
FLRMRKADHTPE-SA-YELLOW-W50MM-L33M
Art.-no. 0899615031
EAN 4045989445851
Register now and access more than 125,000 products
Datasheets(X)
Colour | Yellow |
Material | PVC - Polyvinyl chloride |
Adhesive base | Natural rubber adhesive |
Length | 33 m |
Width | 50 mm |
Thickness | 0.153 mm |
Shelf life from production/conditions | 12 Month / at 23°C and 55% relative humidity |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!