Welcome to Würth Greece For trade customers only

Flex Comfort Thermo protective glove

Protective glove Flex Comfort Thermo
PROTGLOV-WNTR-FLEXCOMFORT-THERMO-SZ10

Art.-no. 0899401410

EAN 4046777233520

Prices and availability visible after login
Flex Comfort Thermo protective glove

Art.-no. 0899401410

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-lite
  • Seamless round-knitted and brushed acrylic base fabric (10 gauge)

  • Palms coated with sandy latex foam.

  • Soft and comfortable to wear

  • Excellent fit guarantees an outstanding grip and dexterity

  • Elasticated cuffs to prevent the penetration of foreign bodies

  • Silicone-free manufacturing process.

  • Colour of fabric: fluorescent yellow

  • Colour of coating: black
Notice

Winter version: For cold conditions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

General mechanical tasks in the construction, maintenance, agricultural, freight forwarding and transport sectors.

Size

10

Gauge

10

Material of liner

Acrylic

Material of coating

Latex foam

Standards

EN 388, EN 420, EN 511

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information