Welcome to Würth Greece For trade customers only

Fleece trousers Jogging Plus

Fleece trousers Jogging Plus
FLCTRSRS-JOGGING-PLUS-GREY-M

Art.-no. 5359182382
EAN 4065746078269

Prices and availability visible after login
Fleece trousers Jogging Plus

Art.-no. 5359182382

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

M

Material

70% cotton, 30% polyester

Fabric weight per m2

280 g

Washable at

40°C

Care instruction

Non-chlorine bleach when needed, Do not dry in drum dryer, Ironing with low temperature, Gentle cleaning with hydrocarbon solvent, Professional wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information