Welcome to Würth Greece For trade customers only

Fleece trousers Jogging Plus

Fleece trousers Jogging Plus
FLCTRSRS-JOGGING-PLUS-GREY-L

Art.-no. 5359182383

EAN 4065746078283

Prices and availability visible after login
Fleece trousers Jogging Plus

Art.-no. 5359182383
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
Grey

Size

L

Material

70% cotton, 30% polyester

Fabric weight per m2

280 g

Washable at

40°C

Care instruction

Non chlorine bleach when needed, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Dry clean with hydrocarbon (HFC) - mild process, Professional wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information