Fleece trousers Jogging Plus
Fleece trousers Jogging Plus
FLCTRSRS-JOGGING-PLUS-BLACK-M
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | M |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Non-chlorine bleach when needed, Do not dry in drum dryer, Ironing with low temperature, Gentle cleaning with hydrocarbon solvent, Professional wet cleaning |