Fleece sweater Svezia
Fleece sweater Svezia
WRKJUMPR-(HALF-ZIP)-SVEZIA-BLUE-L
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Fleece sweater Svezia
WRKJUMPR-(HALF-ZIP)-SVEZIA-BLUE-L
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |