Welcome to Würth Greece For trade customers only

Fleece sweater Svezia

Fleece sweater Svezia
WRKJUMPR-(HALF-ZIP)-SVEZIA-BLACK-S

Art.-no. 9501008407

EAN 4065746021173

Prices and availability visible after login
Fleece sweater Svezia

Art.-no. 9501008407

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

S

Material

100% polyester

Fabric weight per m2

280 g

Washable at

30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information