Welcome to Würth Greece For trade customers only

Fleece sanding belt For electric grinding file

Fleece sanding belt for grinding file
SNDBL-FLC-G400/VERYFINE-6X520MM

Art.-no. 0585700400
EAN 4038898532095
Prices and availability visible after login
Fleece sanding belt For electric grinding file

Art.-no. 0585700400

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For matting, calendering and finishing of pipe constructions using the electric grinding file.

Reinforced nylon sanding fleece with needled-through fabric carrier


High tear resistance, uniform grinding finish, waterproof and stretch-resistant.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Stainless steel, steel, brass, copper and aluminium

Width x length

6 mm x 520 mm

Design

Very fine

Colour

Grey

Grid size

400

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information