Fleece jacket Norvegia
Fleece jacket Norvegia
WRKJAC-NORVEGIA-GREY-4XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey |
Size | 4XL |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Standards | EN 14058:2004 |
EN standard | 14058:2004 |
Washable at | 30°C |