Fleece jacket Nepal
Fleece jacket Nepal
WEATHPROFJAC-NEPAL-FLEECE-STEELGREY-M
Art.-no. 5359181622
EAN 4056807799414
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not tumble dry |