Fleece jacket Nepal
Fleece jacket Nepal
WEATHPROFJAC-NEPAL-FLEECE-BLACK-L
Art.-no. 5359181583
EAN 4056807795232
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not tumble dry |