Welcome to Würth Greece For trade customers only

Fleece jacket Nepal

Fleece jacket Nepal
WEATHPROFJAC-NEPAL-FLEECE-BLACK-3XL

Art.-no. 5359181586

EAN 4056807795263

Prices and availability visible after login
Fleece jacket Nepal

Art.-no. 5359181586

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

3XL

Material

100% polyester

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not dry clean, Do not bleach, Do not iron, Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information