Fleece jacket Job+
Fleece jacket Job+ Eco
FLEECE JACKET JOB+ NAVY S
Art.-no. M456373000
EAN 4251926385276

Register now and access more than 125,000 products
- OEKO-TEX and GRS certificates
- 100 % recycled material
- YKK zip
- Two side pockets with zip
- Great finishing touches
Datasheets(X)
Colour | Dark blue |
Size | S |
Material | 100% recycled polyester |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |