Welcome to Würth Greece For trade customers only

Fleece jacket Job+

Fleece jacket Job+ Eco
FLEECE JACKET JOB+ BLACK M

Art.-no. M456368001
EAN 4251926384781

Prices and availability visible after login
Fleece jacket Job+

Art.-no. M456368001
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
Soft jacket made of recycled fleece
  • OEKO-TEX and GRS certificates

  • 100 % recycled material

  • YKK zip

  • Two side pockets with zip

  • Great finishing touches
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

M

Material

100% recycling polyester

Fabric weight per m2

280 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information