Fleece jacket Job+
Fleece jacket Job+ Eco
FLEECE JACKET JOB+ ANTHRACITE M

Register now and access more than 125,000 products
- OEKO-TEX and GRS certificates
- 100 % recycled material
- YKK zip
- Two side pockets with zip
- Great finishing touches
Datasheets(X)
Colour | Anthracite |
Size | M |
Material | 100% recycling polyester |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |