Welcome to Würth Greece For trade customers only

Fleece flap disc, combined For use directly on speed-controlled angle grinders

Fleece flap disc combination
SNDDISC-FLC/LIN-MEDIUM-D115MM

Art.-no. 0585501180
EAN 4052703993499

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Design:


  • Fleece/linen

  • Synthetic corundum/synthetic corundum (aluminium oxide/aluminium oxide)

  • Fabric plate
Notice

The combination with grinding cloth enhances the sanding effect of the fleece. Not suited for radial use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For improving the surface, removing surface defects (light scratches) on metal, polishing work, removing tempering colours and light deburring work, matting, burnishing.


Materials to be processed: Stainless steel, steel, copper, aluminium, brass, wood and plastics.

Diameter (Ø)

115 mm

Design

Medium

Grid size

P180

Recommended rotation speed

2500 tr/min

Suitable for

Angle grinder

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information