Flatblade Pro car windscreen wiper
Car windscreen wiper Flatblade Pro
WSCRNWPR-CAR-FLATBLADE-PRO-650MM-1PCE
Art.-no. 0848033650
EAN 4053479695273






Register now and access more than 125,000 products
Single flat blade available in 10 lengths
97% market coverage
Thanks to the availability of adapters for all conventional OE interfaces
Easier installation
- "Click in" function
- The adapters are numbered for quicker identification
Optimal properties, even at high speeds (>130 km/h)
- Symmetrical spoiler
- Nano coating
Good wind resistance
Slimline design allows a good fit to the windscreen
Refillable (replacement rubber wiper blade)
Environmentally friendly replacement of worn rubber parts
Datasheets(X)
- Suitable for retrofitting new "Flatblade" jointless wiper blade technology onto older vehicles
- Suitable for direct fitting on younger vehicles that are already factory-fitted with wiper arms featuring the new wiper blade technology
- Suitable for OE and conventional applications
- Can be mounted on both the driver side and the passenger side
- Can be used for synchronous and asynchronous wiper systems and for right-hand and left-hand drive cars
Length | 650 mm |
Length in inches | 26 in |
Included in delivery | Adapter 1 (pre-installed for hooks), adapter 2, adapter 3, adapter 4, adapter 5, adapter 6 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!