Flat washers Standard range ISO 7089 polyamide 6.6 natural
ISO 7089 polyamide 6.6 natural
WSH-ISO7089-PA6.6-NATURE-20
Art.-no. 5150022020
EAN 4061338358979
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7089 |
Material | PA 6.6 - Polyamide |
Surface | Natural |
RoHS-compliant | Yes |
