Welcome to Würth Greece For trade customers only

Flat washer without chamfer

ISO 7089 stainless steel, A4, 200 HV, bare
WSH-ISO7089-A4-200HV-12

Art.-no. 4644826012
EAN 4052703596409

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7089 A4 stainless steel, 200 HV, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

ISO 7089

Material

Stainless steel A4

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information