Welcome to Würth Greece For trade customers only

Flat washer with chamfer DIN EN ISO 7090, steel, hot-dip galvanised (hdg), hardness class 200 HV

ISO 7090 steel 200 HV hot dip galvanized
WSH-ISO7090-200HV-(HDG)-48

Art.-no. 0407009248
EAN 4058794033083

Prices and availability visible after login
Flat washer with chamfer DIN EN ISO 7090, steel, hot-dip galvanised (hdg), hardness class 200 HV

Art.-no. 0407009248

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Replaces DIN 125

  • Washers with hardness class 200 HV can be used in combination with bolts in strength classes ≤ 8.8 and nuts in strength classes ≤ 8

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M48

Internal diameter (d1)

52 mm

Outer diameter (d2)

92 mm

Thickness (h1)

8 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

200 HV

Surface

Hot dip galvanized

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information