Flat washer For hexagon head bolts and nuts
DIN 125 steel 140 HV plain
WSH-DIN125-A-140HV-D3,2
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M3 |
Form | A |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 7 mm |
Thickness (h1) | 0.5 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |