Welcome to Würth Greece For trade customers only

Flat washer For hexagon head bolts and nuts, DIN 125, plain brass

DIN 125 plain brass
WSH-DIN125-A-BRS-D21,0

Art.-no. 040020

EAN 4011231355407

Prices and availability visible after login
Flat washer For hexagon head bolts and nuts, DIN 125, plain brass

Art.-no. 040020

Prices and availability visible after login
Quantity
PU
x 50 pcs
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
Suitable for screw thread

M20

Form

A

Internal diameter (d1)

21 mm

Outer diameter (d2)

37 mm

Thickness (h1)

3 mm

Standards

DIN 125

Material

Brass