Welcome to Würth Greece For trade customers only

Flat washer For hexagon head bolts and nuts DIN 125, hot-dip galvanised steel (hdg), hardness class 140 HV

DIN 125 steel 140 HV hot dip galvanized
WSH-DIN125-B-140HV-(HDG)-D25,0

Art.-no. 040700024
EAN 4058794895292

Prices and availability visible after login
Flat washer For hexagon head bolts and nuts DIN 125, hot-dip galvanised steel (hdg), hardness class 140 HV

Art.-no. 040700024

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • ∅ < 16 mm shape A

  • ∅ > 16 mm shape B
Notice

No Declaration of Conformity (from manufacturer) in accordance with the List of Specified Criteria for Buildings.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Form

B

Internal diameter (d1)

25 mm

Outer diameter (d2)

44 mm

Thickness (h1)

4 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Hot dip galvanized

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information