Welcome to Würth Greece For trade customers only

Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

DIN 125 stainless steel A4 140 HV plain
WSH-DIN125-B-140HV-A4-D5,3

Art.-no. 04129005

EAN 4055374619712

Prices and availability visible after login
Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

Art.-no. 04129005

Prices and availability visible after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Form

B

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

10 mm

Thickness (h1)

1 mm

Standards

DIN 125

Material

Stainless steel A4

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information