Welcome to Würth Greece For trade customers only

Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

DIN 125 stainless steel A4 140 HV plain
WSH-DIN125-A-140HV-A4-D43,0

Art.-no. 041242

EAN 4045727326749

Prices and availability visible after login
Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

Art.-no. 041242

Prices and availability visible after login
Quantity
PU
x 10 pcs
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
Suitable for screw thread

M42

Form

A

Internal diameter (d1)

43 mm

Outer diameter (d2)

78 mm

Thickness (h1)

7 mm

Standards

DIN 125

Material

Stainless steel A4

Vickers hardness, HV

140 HV