Flat washer DIN 125, steel 300 HV, plain, for hexagon head bolts and nuts
DIN 125 steel 300 HV plain
WSH-DIN125-A-300HV-D25,0
Art.-no. 0405010024
EAN 4049557263694
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M24 |
Form | A |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 4 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Plain |
RoHS-compliant | Yes |