Welcome to Würth Greece For trade customers only

Flat scraper with wooden handle

Flat scraper
FLSCPR-SZ10

Art.-no. 071574 57

EAN 4011231748292

Prices and availability visible after login
Flat scraper with wooden handle

Art.-no. 071574 57

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Chrome vanadium, forged

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Scraper width

25 mm

Blade length

250 mm

Length

370 mm

Material of handle

Wood

Material

Chrome-vanadium steel

Surface

Lacquered/plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information